Zoro Homepage

Framing Nails, 3 in L, 11 ga, Hot Dipped Galvanized, Offset Round Head, 30 Degrees

  • Mfr # 657385

  • Zoro # G610993379


product price: $40.15
/ea

Key Features

Overall Length
3 in
Gauge
11 ga
Finish
Hot Dipped Galvanized
Head Type
Offset Round
Collation Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657385
Zoro #
G610993379
UPC #
759501400283
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in
Head Diameter
3/32 in
Penny Size
6D

Details

Item
Framing Nails
Gauge
11 ga
Finish
Hot Dipped Galvanized
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Ring
Material
Steel
Point Type
Conical
Collation Configuration
Strip
Product Type
Framing Nails
Collation Quantity
750
For Use With
Nailer
Standards
ASTM A 153, IRC R319.3

Description

Framing Nails, Overall Length 3 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Framing Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 6D, Head Type Offset Round, Head Diameter 3/32 in, Shank Type Ring, Point Type Conical, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 750, For Use With Nailer, Standards ASTM A 153, IRC R319.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.