Zoro Homepage

Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK

  • Mfr # 650522

  • Zoro # G0832912


product price: $48.19
/pk 1000, $0.05/ea

Key Features

Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
Shank Diameter
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650522
Zoro #
G0832912
UPC #
759501112483
Country of Origin
Multiple

Dimensions

Overall Length
2-3/8 in
Shank Diameter
2.375 in
Head Diameter
7/64 in
Penny Size
8D
Shank Dia.
0.113 in

Description

Framing Nails, Overall Length 2 3/8 in, Shank Diameter 2.375 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Offset Round, Head Diameter 7/64 in, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Coil, Collation Angle 30 Degrees , Collation Quantity 37, For Use With 900420, 902200, 902600, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes (1) Fuel Cell

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.