Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK

  • Mfr # 650523

  • Zoro # G1914525


product price: $48.19
/pk 1000, $0.05/ea

Key Features

Overall Length
2-3/8 in
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650523
Zoro #
G1914525
UPC #
759501112490
Country of Origin
Multiple

Dimensions

Overall Length
2-3/8 in
Shank Diameter
2.375 in
Head Diameter
7/64 in
Penny Size
8D
Shank Dia.
0.113 in

Details

Item
Collated Framing Nail
Finish
Bright
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Stick Quantity
37
For Use With
900421, 902200, 902600
Includes
(1) Fuel Cell
Collation Quantity
37
Pack Size
Small Pack
Compatible with Manufacturer Model Number
900420, 902200, 902600
Manufacturer Location
Globally Sourced
Compatible Manufacturer Part Number
900420, 902200, 902600
Compatible Manufacturer Model Number
900420, 902200, 902600
For Use With Mfr. Model Number
900420, 902200, 902600
Compatible with Manufacturer Model No.
900420, 902200, 902600
Compatible with Mfr. Model No.
900420, 902200, 902600
For Use with Mfr Model Number
900420, 902200, 902600
Compatible Pump Manufacturer Part Number
900420, 902200, 902600
Compatible Mfr. Model Number
900420, 902200, 902600

Description

Framing Nails,2 3/8 In. L,Plain,PK1000, Overall Length 2 3/8 in, Shank Diameter 2.375 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Offset Round, Head Diameter 7/64 in, Shank Type Ring, Point Type Diamond, Collation Type Tape, Collation Configuration Coil, Collation Angle 30 Degrees , Collation Quantity 37, For Use With 900421, 902200, 902600, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes (1) Fuel Cell

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.