Shop PASLODE
Create Account
IM250ALi Angled Cordless Finish Nailer, 7.4 V Battery, 100 Magazine, 20 deg Collation
- Mfr # 916200
- Zoro # G204376045
product price:Â
$
515.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 916200
- Zoro #
- G204376045
- UPC #
- 759501400375
- Country of Origin
- United States
Description
Paslode Angled Cordless Finish Nailer, Battery Type: Lithium-Ion, Battery Voltage: 7.4 V, Battery Capacity: 1.5 Ah, Magazine Capacity: 100, Magazine Type: Strip, Collation Angle: 20 deg, Collation Type: Angled, Soft-Grip Handle, Fastener Size: 1-1/4 to 2-1/2 in L, Nail Gauge: 16 ga, Plastic, Battery Charge Time: 1.5 hr, Dimensions: 10-3/4 in L x 3-1/2 in W x 11-1/2 in H, Includes: 16 ga Angled Li-ion Cordless Finish Nailer, Model IM250A-Li, Rechargeable 7.4 V Li-Ion Battery, Li-Ion Battery Charger, Rugged Carrying Case, Safety Glasses, 5/32 in Hex Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.