Nail Gun, 7 V DC

  • Mfr # 906200
  • Zoro # G511988078
product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

Voltage
7 V DC
Series
Positive Placement(R)
Collation Angle
30 Degrees
Includes
Charging System, Rechargeable Battery
Collation Type
Paper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
906200
Zoro #
G511988078
UPC #
759501400382
Country of Origin
United States
Item
Nail Gun
Voltage
7 V DC
Series
Positive Placement(R)
Collation Angle
30 Degrees
Includes
Charging System, Rechargeable Battery
Collation Type
Paper
Magazine Capacity
29
Tool Weight
6.7 lb
Battery Capacity
(1) 1.2 Ah
Power Source
Cordless
Firing Mode
Sequential
Battery Model No.
902654
Standards
cUL, UL Listed
Max. Fastening Rate
3 per second
Collation Style
Strip
Charger Included
Yes
Nail Gun Type
Metal Connector
Charger Model
902667
Features
Lightweight and Compact Design for Easy use Overhead and in Tight Spaces, Move Freely Through the Job without a Hose or Compressor, Quickly and Accurately Locate Holes with the Positive Placement(R) Probe
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger; (1) Safety Glasses
For Nail Gauge
9 ga
Product Type
Nail Gun
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
902654
Charger Manufacturing Model Number
902667
Number of Chargers Included
0
Tool Series
Positive Placement(R)
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Tool Free Depth-of-Drive
For Nail Length Range
1 1/2 in
For Nail Shank Diameter
.131 in to .148 in
Overall Width
3 11/16 in
For Nail Length - Maximum
1 1/2 in
Overall Length
13 in
For Nail Shank Diameter - Minimum
0.13 in
For Nail Length - Minimum
1 1/2 in
Overall Height
11 11/16 in
For Nail Shank Diameter - Maximum
0.15 in
Fits Chest Size
Lightweight and Compact Design for Easy use Overhead and in Tight Spaces, Move Freely Through the Job without a Hose or Compressor, Quickly and Accurately Locate Holes with the Positive Placement(R) Probe

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger; (1) Safety Glasses, Cordless, 7 V DC, Paslode(R), Series Positive Placement(R), Depth Control Tool Free Depth-of-Drive, Max. Fastening Rate 3 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge 9 ga, For Nail Length Range 1 1/2 in, For Nail Shank Diameter .131 in to .148 in, Battery Capacity (1) 1.2 Ah, Battery Model No. 902654

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.