
Nail, 1 in L, 18 ga Gauge, Steel, Galvanized, Brad, T-Style Head, Smooth Shank
Mfr # 650212
Zoro # G613772124
product price:Â $20.29
/eaKey Features
Shank Type
Smooth
Overall Length
1 in
Point Type
Chisel
Material
Steel
Gauge
18 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650212
Zoro #
G613772124
UPC #
759501108912
Country of Origin
China
Dimensions
Overall Length
1 in
Details
Shank Type
Smooth
Point Type
Chisel
Material
Steel
Gauge
18 ga
Finish
Galvanized
Description
Paslode finishing nails are designed to work hand-in-hand with our finish nailers. With a 18 ga size to create smaller holes and a chisel point to help prevent splitting in expensive trim woods, these finish nails do the job precisely every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.