
Pneumatic Nail, 2-3/8 in L, Steel, Ring Shank
Mfr # 650526
Zoro # G113759724
product price: $62.39
/eaKey Features
Collation Configuration
Strip
Shank Diameter
0.113 in
Shank Type
Ring
Collation Type
Paper Tape
Head Type
Full Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650526
Zoro #
G113759724
UPC #
759501112520
Country of Origin
United States
Dimensions
Shank Diameter
0.113 in
Overall Length
2-3/8 in
Details
Collation Configuration
Strip
Shank Type
Ring
Collation Type
Paper Tape
Head Type
Full Round
Finish
Galvanized
Material
Steel
Description
Paslode Pneumatic Nail, Collation Type: Paper, Collation Angle: 30 deg, Head Diameter: 2-3/8 in, Shank Type: Ring, 0.113 in Dia, 2-3/8 in L, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.