Zoro Homepage

POSITIVE PLACEMENT FUEL + NAIL PACK

  • Mfr # 650923

  • Zoro # G816119061


product price: $64.19
/ea

Key Features

Compatible Product Type
1 1/2 in Cordless Positive Placement(R) Metal Connector Nailer
Features
Heat Treated Metal Connector Nails with Pro-Strip Collation are Engineered for Strength and Consistent Performance
Product Type
Positive Placement Metal Connector Fuel Nail Pack
Number of Pieces
801
Compatible Manufacturer Model Number
CF150-PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650923
Zoro #
G816119061
UPC #
759501400412
Country of Origin
United States

Details

Item
POSITIVE PLACEMENT FUEL + NAIL PACK
Compatible Product Type
1 1/2 in Cordless Positive Placement(R) Metal Connector Nailer
Features
Heat Treated Metal Connector Nails with Pro-Strip Collation are Engineered for Strength and Consistent Performance
Product Type
Positive Placement Metal Connector Fuel Nail Pack
Number of Pieces
801
Compatible Manufacturer Model Number
CF150-PP
Includes
(800) Nails, Fuel Cells

Description

POSITIVE PLACEMENT FUEL + NAIL PACK, Number of Pieces 801

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.