Zoro Homepage

Siding Nails, Alum, 2 1/4in, 12ga

  • Mfr # 650961

  • Zoro # G210753120


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Overall Length
2 1/4 in
Material
Aluminum
Penny Size
4D
Head Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650961
Zoro #
G210753120
UPC #
759501400870
Country of Origin
Spain

Dimensions

Overall Length
2 1/4 in
Penny Size
4D
Head Diameter
3/32 in
Shank Diameter
0.099 in

Details

Item
Siding Nails
Finish
Galvanized
Material
Aluminum
Collation Quantity
300
Collation Angle
0 Degrees
Gauge
12 ga
Point Type
Conical
Head Type
Full Offset Round
Collation Configuration
Coil
Collation Type
Plastic
Shank Type
Ring

Description

Siding Nails, Overall Length 2 1/4 in, Shank Diameter 0.099 in, Gauge 12 ga, Product Type Siding Nails, Material Aluminum, Finish Galvanized, Penny Size 4D, Head Type Full Offset Round, Head Diameter 3/32 in, Shank Type Ring, Point Type Conical, Collation Type Plastic, Collation Configuration Coil, Collation Angle 0 Degrees , Collation Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.