Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun, 1/4 in, NPT

  • Mfr # 502575

  • Zoro # G7782534


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Adjustable Belt Hook, Adjustable Depth of Drive, Balanced, Directable Exhaust Cap, In-Line Magazine Design, Light Weight, Quick Clear Nose, Switchable Trigger, Versatile
Includes
Degreaser Cleaner, Large Nylon Bag, Lubricants and Locite, Safety Glasses
Firing Mode
Combination
Tool Weight
4.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502575
Zoro #
G7782534
UPC #
759501113114
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10 1/2 in
Overall Length
15 1/2 in
For Staple Leg Length
3/4 in to 1 1/2 in
Depth Control
Yes
Overall Width
4 in
For Staple Width
3/8 in
Min. Hose Size
1/4 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Adjustable Belt Hook, Adjustable Depth of Drive, Balanced, Directable Exhaust Cap, In-Line Magazine Design, Light Weight, Quick Clear Nose, Switchable Trigger, Versatile
Includes
Degreaser Cleaner, Large Nylon Bag, Lubricants and Locite, Safety Glasses
Firing Mode
Combination
Tool Weight
4.8 lb
Power Source
Air Powered
Max. Air Pressure
110 psi
Fastener Type
Roofing
Cap Capacity
240
Staple Capacity
90
For Staple Type
Crowned
Exhaust Location
Rear
Air Pressure
110 psi
For Staple Gauge
18 ga
Min. Air Pressure
70 psi
Duty Rating
Industrial Duty

Description

Staple Gun, Air Powered, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Paslode, Firing Mode Combination, Depth Control Yes, Fastener Type Roofing, For Staple Leg Length 3/4 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 3/8 in, For Staple Gauge 18 ga, Staple Capacity 90, Cap Capacity 240, Duty Rating Industrial Duty, Overall Height 10 1/2 in, Overall Length 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.