Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 16500 PK

  • Mfr # OT5242

  • Zoro # G7782519


product price: $166.99
/pk 16500, $0.01/ea
Free Shipping & Returns

Key Features

For Use With
16 ga Standard 1/2 in Crown Stapler
Gauge
16
Crown Style
Standard
Crown Width
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT5242
Zoro #
G7782519
UPC #
759501004276
Country of Origin
China

Dimensions

Leg Length
1 in
Crown Width
1/2 in

Details

Item
Staples
For Use With
16 ga Standard 1/2 in Crown Stapler
Gauge
16
Crown Style
Standard
Material
Steel
Finish
Galvanized
Collation Type
Glue
Pneumatic Fastener Type
Staples
Shank
Smooth
Point Type
Chisel
Head Style
Crown
Coil Quantity
16,500
Collation Configuration
Cellulose Cement
Crown
1/2 in
Collation Angle
0 Degrees
Compatible with Manufacturer Model Number
501230, 515700, 900078NT
Compatible Manufacturer Part Number
501230, 515700, 900078NT
Compatible Manufacturer Model Number
501230, 515700, 900078NT
For Use With Mfr. Model Number
501230, 515700, 900078NT
Compatible with Manufacturer Model No.
501230, 515700, 900078NT
Compatible with Mfr. Model No.
501230, 515700, 900078NT
For Use with Mfr Model Number
501230, 515700, 900078NT
Compatible Pump Manufacturer Part Number
501230, 515700, 900078NT
Compatible Mfr. Model Number
501230, 515700, 900078NT

Description

Product details about the PASLODE - OT5242 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT5242 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1 inch and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and smooth shank contribute to their overall functionality.
Constructed from steel, these staples offer durability and strength. They feature a galvanized finish that provides resistance against rust and corrosion, enhancing the longevity of the product. The head style is a crown, which offers superior holding power compared to other styles. Additionally, these staples come with cellulose cement collation configuration and chisel point type that further adds to their performance.
These staples are compatible with manufacturer model numbers: 501230, 515700, 900078NT. Each coil contains approximately 16500 staples ensuring you have enough supply for your projects without frequent replacements or refills needed. With zero-degree collation angle and glue as the collation type, these pneumatic fastener-type staples are built to deliver reliable performance in various applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.