Staples, 16 ga, Wide Crown, 1-3/4 in Leg L, Steel, 9000 PK

  • Mfr # 650098

  • Zoro # G7782729


product price: $136.99
/pk 9000, $0.02/ea
Free Shipping & Returns

Key Features

For Use With
Paslode's Wide Crown Staplers
Gauge
16
Crown Style
Wide
Crown Width
15/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650098
Zoro #
G7782729
UPC #
759501101937
Country of Origin
China

Dimensions

Leg Length
1-3/4 in
Crown Width
15/16 in

Details

Item
Staples
For Use With
Paslode's Wide Crown Staplers
Gauge
16
Crown Style
Wide
Material
Steel
Finish
Galvanized
Collation Angle
0 Degrees
Crown
15/16 in
Coil Quantity
9,000
Head Style
Wide Crown
Collation Type
Glue
Pneumatic Fastener Type
Staples
Collation Configuration
Cellulose Cement
Point Type
Chisel
Shank
Smooth
Compatible with Manufacturer Model Number
501265, 515800
Compatible Manufacturer Part Number
501265, 515800
Compatible Manufacturer Model Number
501265, 515800
For Use With Mfr. Model Number
501265, 515800
Compatible with Manufacturer Model No.
501265, 515800
Compatible with Mfr. Model No.
501265, 515800
For Use with Mfr Model Number
501265, 515800
Compatible Pump Manufacturer Part Number
501265, 515800
Compatible Mfr. Model Number
501265, 515800

Description

Product details about the PASLODE - 650098 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 650098 Staples are designed for use with Paslode's Wide Crown Staplers. These staples have a gauge of 16 and feature a leg length of 1-3/4 inches, providing adequate depth for various applications. The wide crown style measures at a width of 15/16 inch, offering substantial surface area coverage.
These staples are constructed from steel material that is built to withstand heavy-duty usage. They come with a galvanized finish which provides resistance against rust and corrosion, enhancing the longevity of the product. The collation configuration is cellulose cement, while the collation type is glue; both attributes contribute to maintaining staple integrity during application. With a chisel point type and smooth shank design, these staples can penetrate surfaces effectively.
Each coil contains approximately 9000 staples, ensuring you have ample supply for large-scale projects or frequent use without needing constant replenishment. These staples are compatible with manufacturer model numbers: 501265 and 515800. Their pneumatic fastener type classification indicates they're suitable for use in air-powered staplers commonly used in construction settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.