Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK

  • Mfr # 404069

  • Zoro # G7782902


product price: $91.19
/pk 9000, $0.01/ea
Free Shipping & Returns

Key Features

For Use With
16 ga Standard 15/16 in Crown Stapler
Gauge
16
Crown Style
Wide
Crown Width
15/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404069
Zoro #
G7782902
UPC #
759501072329
Country of Origin
China

Dimensions

Leg Length
7/8 in
Crown Width
15/16 in

Details

Item
Staples
For Use With
16 ga Standard 15/16 in Crown Stapler
Gauge
16
Crown Style
Wide
Material
Steel
Finish
Galvanized
Crown
15/16 in
Coil Quantity
9,000
Head Style
Wide Crown
Collation Angle
0 Degrees
Collation Configuration
Cellulose Cement
Point Type
Chisel
Pneumatic Fastener Type
Staples
Collation Type
Glue
Shank
Smooth
Compatible with Manufacturer Model Number
501265, 515800
Compatible Manufacturer Part Number
501265, 515800
Compatible Manufacturer Model Number
501265, 515800
For Use With Mfr. Model Number
501265, 515800
Compatible with Manufacturer Model No.
501265, 515800
Compatible with Mfr. Model No.
501265, 515800
For Use with Mfr Model Number
501265, 515800
Compatible Pump Manufacturer Part Number
501265, 515800
Compatible Mfr. Model Number
501265, 515800

Description

Product details about the PASLODE - 404069 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404069 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples have a leg length of 7/8 inches and feature a wide crown style, providing ample surface area for secure fastening. The crown width measures at an impressive 15/16 inches, ensuring compatibility with various applications that require such specifications.
Crafted from steel, these staples offer durability and longevity in their performance. They come with a galvanized finish which is known to resist corrosion, thereby enhancing the lifespan of the staple while maintaining its strength over time. The head style is a wide crown type which further enhances the holding power of these staples.
These pneumatic fastener type staples are collated by glue and have a chisel point type that penetrates materials effectively without causing unnecessary damage. Their smooth shank design allows them to be driven into surfaces smoothly and efficiently.
Each coil contains approximately 9000 staples, offering plenty of supply for larger projects or multiple smaller tasks. These staples are compatible with manufacturer model numbers: 501265 and 515800. With their cellulose cement collation configuration, they provide reliable performance across various general construction applications where robust fastening solutions are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.