Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK 211322

Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (Discontinued)

  • Mfr # 211322
  • Zoro # G7782762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211322
Zoro #
G7782762
UPC #
759501114777
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Shank Diameter
2.375 in
Head Diameter
7/64 in
Penny Size
8D
Shank Dia.
0.113 in

Details

Item
Collated Framing Nail
Finish
Brite
Head Type
Flat
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Framing Nails
Coil Quantity
2,000
For Use With
Mfr. No. 514000
Manufacturer Location
Globally Sourced
Compatible with Manufacturer Model Number
514000
Pack Size
Small Pack
Collation Quantity
35
Compatible Manufacturer Part Number
514000
Compatible Manufacturer Model Number
514000
For Use With Mfr. Model Number
514000
Compatible with Manufacturer Model No.
514000
Compatible with Mfr. Model No.
514000
For Use with Mfr Model Number
514000
Compatible Pump Manufacturer Part Number
514000
Compatible Mfr. Model Number
514000

Description

Strip Nails,2 3/8 In. L,Plain, Overall Length 2 3/8 in, Shank Diameter 2.375 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Flat, Head Diameter 7/64 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 21 Degrees , Collation Quantity 35, For Use With Mfr. No. 514000, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.