Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (Discontinued)
- Mfr # 213162
- Zoro # G7783060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213162
Zoro #
G7783060
UPC #
759501114807
Country of Origin
China
Dimensions
Overall Length
3 in
Shank Diameter
3 in
Head Diameter
1/8 in
Penny Size
10D
Shank Dia.
0.131 in
Description
Strip Nails,3 In. L,Plain, Overall Length 3 in, Shank Diameter 3 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 10D, Head Type Flat, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 21 Degrees , Collation Quantity 35, For Use With Mfr. No. 514000, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number 514000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.