Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Straight, 2000 PK 650284

Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Straight, 2000 PK (Discontinued)

  • Mfr # 650284
  • Zoro # G700933049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650284
Zoro #
G700933049
UPC #
759501109254
Country of Origin
China

Dimensions

Overall Length
1-3/4 in
Shank Diameter
1.75 in
Penny Size
3D

Details

Item
Collated Trim Nail
Gauge
16 ga
Finish
Galvanized
Head Type
Flat
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
For Use With
501680, 515500, Mfr. No. 916000
Pneumatic Fastener Type
Finishing Nails
Coil Quantity
2,000
Pack Size
Small Pack
Compatible with Manufacturer Model Number
501680, 515500, 916000
Manufacturer Location
Globally Sourced
Collation Quantity
50
Compatible Manufacturer Part Number
501680, 515500, 916000
Compatible Manufacturer Model Number
501680, 515500, 916000
For Use With Mfr. Model Number
501680, 515500, 916000
Compatible with Manufacturer Model No.
501680, 515500, 916000
Compatible with Mfr. Model No.
501680, 515500, 916000
For Use with Mfr Model Number
501680, 515500, 916000
Compatible Pump Manufacturer Part Number
501680, 515500, 916000
Compatible Mfr. Model Number
501680, 515500, 916000

Description

Trim Nails,1 3/4 In. L,Galvanized, Overall Length 1 3/4 in, Shank Diameter 1.75 in, Gauge 16 ga, Product Type Trim Nails, Material Steel, Finish Galvanized, Penny Size 3D, Head Type Flat, Head Diameter Not Applicable, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 50, For Use With 501680, 515500, Mfr. No. 916000, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.