Zoro Homepage

15A Mag Tamp Res Outlet

  • Mfr # ARTR152M4

  • Zoro # G216048121


product price: $10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARTR152M4
Zoro #
G216048121
UPC #
-
Country of Origin
China

Details

Item
Outlet
Receptacle Type
Duplex
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back, Side
Housing Color
Magnesium
Standards
cULus Listed
Resistance Properties
Tamper Resistant

Description

Adorne 15A Magnesium Tamper Resistant Outlet Fits In Your Existing Electrical Box & Does Not Require New Wires For Typical Installation Innovative Assembly & Snap In System Make It Fast & Simple To Install Configuration Easily Supports 2 Plugs & Offers The Capacity Of A Standard 20A Outlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.