Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pass & Seymour 20A 208V Blk Connector 7413SS

20A 208V Blk Connector (Discontinued)

  • Mfr # 7413SS
  • Zoro # G007091787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7413SS
Zoro #
G007091787
UPC #
785007741315
Country of Origin
Mexico

Details

Voltage
120.0 V
Color - Plugs and Receptacles
Black
Amps
20 A
Phase
3
Special Features
Corrosion resistant turnlock locking device
Number Of Wires
4
Number Of Poles
3-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.