Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20A 250V BLK LockOutlet

  • Mfr # 7310

  • Zoro # G216213451


product price: $41.55
/ea

Key Features

Material
Nylon
Overall Width
1.437 in
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7310
Zoro #
G216213451
UPC #
785007731002
Country of Origin
United States

Dimensions

Overall Width
1.437 in
Overall Height
2.25 in

Details

Material
Nylon

Description

20A, 125/250V, Black, Locking Outlet, Non-NEMA, UL, Federal Specification, CSA, Compact Impact Resistant Nylon Face & Body, 1 Piece High Grade Brass Contact, Clearly Marked NEMA Configuration Rating & Third Party Listing On Each Unit's Face, Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.