Zoro Homepage

30A 3Phase Man Switch

  • Mfr # 7803MD

  • Zoro # G306875927


product price: $40.49
/ea

Key Features

Connection
Side & Back Wired
Voltage
120.0 V, 600.0 V
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Standard
CSA Listed, UL Listed
Operating Cycles
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803MD
Zoro #
G306875927
UPC #
785007267686
Country of Origin
Mexico

Details

Connection
Side & Back Wired
Voltage
120.0 V, 600.0 V
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Standard
CSA Listed, UL Listed
Operating Cycles
50000
Environmental Conditions
UL94 V2
Actuator
Toggle
Amperage
30.0 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.