Zoro Homepage

5-15R, 15 A, 125 V, 2 Pole

  • Mfr # 885TRWCC12

  • Zoro # G916240078


product price: $7.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885TRWCC12
Zoro #
G916240078
UPC #
785007304770
Country of Origin
United States

Details

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Wire Connection Type
Push In
Housing Color
White

Description

15A, 125V, White, Decorator Tamper Resistant Receptacle, Child Safety Receptacle With Tamper Resistant Shutters Which Prevent Any Object From Entering The Receptacle, Window Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.