6-Gang Decorator Wallplate, Thermoplastic, Light Almond
- Mfr # TP266-LA
- Zoro # G323397334
product price:Â
$
1.35
/ea
Sold in multiples of 7 for
$9.45
Key Features
Color
Light Almond
Material
0.07 Thk Nylon
Number of Gangs
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP266-LA
- Zoro #
- G323397334
- UPC #
- 78500727579
- Country of Origin
- Mexico
- Color
- Light Almond
- Material
- 0.07 Thk Nylon
- Number of Gangs
- 6
Description
12 in x 4.6875 in x 0.07 in, 6-Gang, Light Almond, Nylon 6, (6) Decorator, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.