Zoro Homepage

600W Occ/Vac Switch

  • Mfr # RRW600UTCCCV4

  • Zoro # G607066901


product price: $35.59
/ea

Key Features

Voltage
120.0 V
Color
White
Features
Motion Sensor
Number of Poles
Single Pole,3-Way
Mounting Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRW600UTCCCV4
Zoro #
G607066901
UPC #
785007496574
Country of Origin
China

Details

Voltage
120.0 V
Color
White
Features
Motion Sensor
Number of Poles
Single Pole,3-Way
Mounting Type
Box
Amperage
15 A
Switch Type
Motion Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.