Zoro Homepage

660W Porc Keyles Socket

  • Mfr # 10045

  • Zoro # G507091768


product price: $12.99
/ea

Key Features

Features
Mounts in standard wall box, 4 watt, standard lampholder
Depth
1.0 in
Color
White
Length (In.)
3.0 in
Application
Residential/Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10045
Zoro #
G507091768
UPC #
785007100457
Country of Origin
China

Dimensions

Depth
1.0 in
Length (In.)
3.0 in
Lamp Length
2.0 in

Details

Features
Mounts in standard wall box, 4 watt, standard lampholder
Color
White
Application
Residential/Commercial
Amps
660 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.