Alm 1G 1Dplx Wall Plate
Mfr # TP8LACC100
Zoro # G906944696
product price: $8.15
/eaKey Features
Number of Gangs
1
Special Features
Molded of rugged, indestructible self extinguishing nylon
Mounting Type
Exposed Screws
Thickness
0.07 in
Application Sector
Residential/Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP8LACC100
Zoro #
G906944696
UPC #
785007274530
Country of Origin
United States
Dimensions
Thickness
0.07 in
Details
Number of Gangs
1
Special Features
Molded of rugged, indestructible self extinguishing nylon
Mounting Type
Exposed Screws
Application Sector
Residential/Commercial
Standard
UL 514
Cutout
Receptacle
Wall Plate Type
Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.