Alm 3G Decor Wall Plate
Mfr # TP263LACC12
Zoro # G406944714
product price: $9.15
/eaKey Features
Number of Gangs
3
Special Features
Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
Thickness
0.07 in
Mounting Type
Exposed Screws
Standard
CSA, UL, cULus, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP263LACC12
Zoro #
G406944714
UPC #
785007275582
Country of Origin
United States
Dimensions
Thickness
0.07 in
Details
Number of Gangs
3
Special Features
Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
Mounting Type
Exposed Screws
Standard
CSA, UL, cULus, RoHS
Wall Plate Type
Dimmer/Switch,Outlet
Cutout
Decorator
Application Sector
Residential/Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.