Zoro Homepage

Back Box

  • Mfr # PSBB1001W

  • Zoro # G516556043


product price: $269.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Housing Color
Yellow
For Environment
Industrial
Resistance Properties
Corrosion Resistant
Wire Connection Type
Screw Terminals
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBB1001W
Zoro #
G516556043
UPC #
785007232288
Country of Origin
United States

Dimensions

Overall Width
4.88 in
Hub Diameter
1.5 in
Overall Length
12.5 in
Overall Height
6.25 in

Details

Housing Color
Yellow
Item
Back Box
For Environment
Industrial
Resistance Properties
Corrosion Resistant
Wire Connection Type
Screw Terminals
Current Rating
100 A
Number of Poles
3
IP Rating
IP67
For Use With
IEC 309 Industrial Pin and Sleeve Devices
Material Type
Metallic
Voltage Rating
347V
Number of Wires
4
Standards
UL 498
Material
Cast Aluminum

Description

Back Box, Current Rating 100 A, Hub Diameter 1.5 in, Material Cast Aluminum, For Use With IEC 309 Industrial Pin and Sleeve Devices, Housing Color Yellow, Material Type Metallic, Resistance Properties Corrosion Resistant, Standards UL 498, Voltage Rating 347V, Wire Connection Type Screw Terminals, For Environment Industrial, IP Rating IP67, Number of Poles 3, Number of Wires 4, Overall Height 6.25 in, Overall Length 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.