Zoro Homepage

Brn 1G Nyl Wall Plate

  • Mfr # TP1CC15

  • Zoro # G206875898


product price: $21.89
/pk 15, $1.46/ea

Key Features

Number of Gangs
1
Color
Brown
Special Features
Molded of rugged, indestructible self extinguishing nylon
Thickness
0.07 in
Mounting Type
Exposed Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1CC15
Zoro #
G206875898
UPC #
785007274004
Country of Origin
United States

Dimensions

Thickness
0.07 in

Details

Number of Gangs
1
Color
Brown
Special Features
Molded of rugged, indestructible self extinguishing nylon
Mounting Type
Exposed Screws
Wall Plate Type
Dimmer/Switch
Cutout
Toggle
Application Sector
Residential/Commercial
Standard
UL 514

Description

Wht 1G Blnk Nyl Plate, 30PK, 15PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.