Shop PASS & SEYMOUR

CSB20AC1WCC8 Single Pole Toggle Switch 20A White

  • Mfr # 141457

  • Zoro # G122945217


product price:  $23.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141457
Zoro #
G122945217
UPC #
785007043976
Country of Origin
Mexico

Description

Features -Premium Single Pole Toggle Switch. -20Amp. -Voltage - 120/277V. -Color - White. -Grounding. -UL Federal Specification CSA. -Tested To 25000 On/Off Cycles. -Screw Pressure Plate Back & Side Wire Termination Accepts No.14 Through No.10 Awg Stranded & Solid Copper Wire. -High Impact Resistant Thermoplastic Constructions. -Commercial/Specification Grade. -Window Box. -Dimension - 4.25 x 1.75 x 1.75 in. -Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.