
Decorator Outlet, 15-Amp 125-Volt , White, 10PK
Mfr # 885TRWCP7
Zoro # G716240353
product price: $70.35
/pk 10, $7.03/eaKey Features
Receptacle Type
Duplex
Voltage Rating
125V
Resistance Properties
Tamper Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
885TRWCP7
Zoro #
G716240353
UPC #
785007240528
Country of Origin
United States
Details
Receptacle Type
Duplex
Current Rating
16 A
Voltage Rating
125V
Housing Color
White
Resistance Properties
Tamper Resistant
Description
10 Pack, 15A, 125V, White, TradeMaster Tamper-Resistant Decorator Outlet, UL Listed, Meets The National Electrical Code Requirements, Patented Internal Shutter System Lets Plugs In But Keeps Keys & Other Objects Out With The Automatic Shutters That Block Access.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.