Dimmer, 120 VAC, 700 W, CFL, Incandescent, LED Lamp, Ivory/Light Almond/White

  • Mfr # WSCL450TCCCV4

  • Zoro # G816240970


product price:  $54.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSCL450TCCCV4
Zoro #
G816240970
UPC #
785007040593
Country of Origin
United States

Description

Wide Slide Dimmer, Works With Select Dimmable CFL, LED Or Incandescent Lighting Loads, Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation & Precise Control, Combines On Off Decorator Style Switch With Separate Slider For Dimming Control, Constant Memory Returns Lights To Previous Level After A Power Failure, Sleek, Single Pole Operation, Screw Pressure Plate Back Wire Terminals, Rating, 450W LED & CFL, 700W Incandescent, 120VAC 60HZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.