Duplex GFCI Receptacle, 20 A
Mfr # 2097TRCDW
Zoro # G616332721
product price: $35.29
/eaKey Features
Wiring Method
Back, Side
Number of Poles
2
Reset Type
Manual
Housing Material
Thermoplastic
Standards
CSA, cULus, RoHS, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2097TRCDW
Zoro #
G616332721
UPC #
785007432817
Country of Origin
China
Dimensions
Overall Depth
1 in
Face Plate Height
2.7 in
Face Plate Width
1.3 in
Details
Wiring Method
Back, Side
Number of Poles
2
Reset Type
Manual
Item
Duplex GFCI Receptacle
Housing Material
Thermoplastic
Standards
CSA, cULus, RoHS, UL Listed
Grounding
Grounded
Housing Color
White
Number of Wires
3
Current Rating
20 A
Receptacle Type
Duplex
GFCI
Yes
Visual Indicator Lights
GFCI On
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Features
Automatic Self-Test Every 3 Seconds, Equipped with Proven Safelock Protection Feature, Protects Against Shock Caused by Ground-Fault Occurrences
For Location
Indoor
Market
Commercial
Grade
Federal Specification
Number of Outlets
2
Description
Duplex GFCI Receptacle, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, cULus, RoHS, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.