Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 5362CDW

  • Zoro # G416332686


product price: $8.99
/ea

Key Features

Current Rating
20 A
Grounding
Grounded
Receptacle Type
Duplex
Number of Poles
2
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362CDW
Zoro #
G416332686
UPC #
785007038422
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Height
3.3 in
Face Plate Width
1.3 in

Details

Current Rating
20 A
Grounding
Grounded
Receptacle Type
Duplex
Number of Poles
2
Resistance Properties
Corrosion Resistant
Wire Connection Type
Screw Terminals
Number of Wires
3
Item
Duplex Straight Blade Receptacle
NEMA Receptacle Configuration
5-20R
Housing Color
White
Voltage Rating
125V AC
Wiring Method
Back, Side
Standards
CSA Certified, File Number LR16063, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596
Number of Gangs
1
Number of Outlets
2
Contact Material
Brass
Housing Material
Nylon (Face), PVC (Back Body)
Grade
Federal Specification
For Location
Indoor
Maximum Operating Temperature
60 Degrees C
Market
Commercial
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Features
Auto-Ground Eliminates the Necessity to Terminate Grounding Conductor in Device, Easily Accessed Break-Off, Line-Contact Connecting Tab for Fast, Easy Split-Circuit Wiring, Tri-Drive Terminal and Mounting Screws

Description

Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material Nylon (Face), PVC (Back Body), NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, File Number LR16063, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products