Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Metal Shell Medium Base Lampholder, 660-Watt, 250-Volt

  • Mfr # 6098PGCC20

  • Zoro # G316286485


product price: $8.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6098PGCC20
Zoro #
G316286485
UPC #
785007857276
Country of Origin
United States

Description

PUSH THG LAMPHLDR MRS/MTL 660W Pass & Seymour Lamp Holder, Lamp Type: Incandescent, Base Type: Medium, 250 V, Wattage Rating: 660 W, Housing Material: Brass/Metal, Dimensions: 2 in W x 2-1/2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.