Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pass & Seymour Ivy 1G Sgl Wall Plate SP7IU

Ivy 1G Sgl Wall Plate (Discontinued)

  • Mfr # SP7IU
  • Zoro # G106944663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP7IU
Zoro #
G106944663
UPC #
785007191769
Country of Origin
Mexico

Dimensions

Thickness
0.07 in

Details

Number of Gangs
1
Color
Ivory
Special Features
Standard size plastic smooth wall plate
Application Sector
Residential/Commercial
Standard
UL 514
Cutout
Single Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.