Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Holder, 250 V, 660 W, Phenolic Housing Material, Black

  • Mfr # 43308CC10

  • Zoro # G016299587


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43308CC10
Zoro #
G016299587
UPC #
785007305357
Country of Origin
United States

Description

LAMPHOLDR PHENOLIC MB BLK 660W Pass & Seymour Lamp Holder, Lamp Type: Incandescent, Base Type: Medium, 250 V, Wattage Rating: 660 W, Housing Material: Phenolic, Black, Dimensions: 1.44 in L x 2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.