Lamp Holder with Cage Neck, 250 V, 660 W, Plastic Housing Material, White

  • Mfr # 276WHCC18

  • Zoro # G116452301


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276WHCC18
Zoro #
G116452301
UPC #
785007305289
Country of Origin
United States

Description

KEYLESS LAMPHLDR PORC WHT 660W Pass & Seymour Lamp Holder with Cage Neck, Lamp Type: Incandescent, Base Type: Medium, 250 V, Wattage Rating: 660 W, Housing Material: Plastic, White, Dimensions: 4-1/2 in Dia, Suitable for: 3-1/4 and 4 in Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.