Light and Dimmer Switches
- Mfr # 2621-GRY
- Zoro # G323397570
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Amps
20 A
Color
Gray
Wall Plate
Not Included
Standards
UL 20, CSA C22.2
Voltage AC
120V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2621-GRY
- Zoro #
- G323397570
- UPC #
- 785007539325
- Country of Origin
- Mexico
- Amps
- 20 A
- Color
- Gray
- Wall Plate
- Not Included
- Standards
- UL 20, CSA C22.2
- Voltage AC
- 120V AC, 277V AC
Description
120/277 VAC, 20 A, 1 W, Gray, Impact Resistant Polycarbonate, 1-Pole, Back/Side Wire, Specification Grade, Decorator Paddle Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.