Zoro Homepage

Lighting Dimmer, White, 120V AC

  • Mfr # RH703PTUWAMCC4

  • Zoro # G014760454


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Lighting Technology
Fluorescent, LED
Overall Depth
1.25 in
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Neutral Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH703PTUWAMCC4
Zoro #
G014760454
UPC #
785007432527
Country of Origin
China

Dimensions

Overall Depth
1.25 in
Overall Width
1.75 in
Overall Height
4.25 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 450W (CFL, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC 120V AC, Dimming Method MLV/Forward Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Radiant, Current Rating 5.5 A, Fan Rated No, Illuminated Yes, Nightlight No, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.