Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, White, 120V AC

  • Mfr # RHCL453PWAMCC4

  • Zoro # G714760488


product price: $38.49
/ea

Key Features

Number of Gangs
1
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Wiring Connection Type
Screw Terminals
Overall Height
4.25 in
Switch Type
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHCL453PWAMCC4
Zoro #
G714760488
UPC #
078500743253
Country of Origin
China

Dimensions

Overall Height
4.25 in
Overall Depth
1.25 in
Overall Width
1.75 in

Details

Number of Gangs
1
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Item
Lighting Dimmer
Wiring Connection Type
Screw Terminals
Switch Type
1-Pole, 3-Way
Lighting Technology
Fluorescent, LED
Load Rating @ 120V AC
450W (CFL, LED)
Rated Frequency
60 Hz
Switch Style
Rocker On/Off, Mini-Slide Dimming
Neutral Required
No
Voltage
120V AC
Includes Wall Plate
Wall Plate Included
Color
White
Number of Switches
1
Wiring Method
Side
Illuminated
Yes
Series
Radiant
Nightlight
No
Load Rating @ 277V AC
120V AC
Dimming Method
MLV/Forward Phase
Fan Rated
No
Dimming Type
Full Continuous Dimming
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 450W (CFL, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC 120V AC, Dimming Method MLV/Forward Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Radiant, Fan Rated No, Illuminated Yes, Nightlight No, Number of Gangs 1, Wiring Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.