Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L15-30R, 30 A, 250V AC, Three Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # L1530C

  • Zoro # G116332689


product price: $112.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1530C
Zoro #
G116332689
UPC #
785007153095
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.225 in
Minimum Wire Size
18 AWG
Outside Diameter
2.2 in
Overall Length
3.33 in
Maximum Wire Size
8 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Resistance Properties
Corrosion Resistant, Impact Resistant
IP Rating
IP20
Grade
Federal Specification
UL 94 Flammability Rating
V-2
Contact Material
Brass
Housing Material
Nylon
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
For Environment
Industrial
Midget Locking
No
Compatible with Series
Turnlok
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock, Rounded Back Contour Reduces Snags and Hang-Ups on the Job Site
Maximum Operating Temperature
75 Degrees C

Description

Locking Connector, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L15-30R, Number of Poles 2, Number of Wires 3, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.