Zoro Homepage

Locking Plug, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 24W49AM

  • Zoro # G514760541


product price: $46.19
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W49AM
Zoro #
G514760541
UPC #
785007057119
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.30 in
Face Diameter
1.85 in
Minimum Wire Size
18 AWG
Body Length
2.62 in
Outside Diameter
1.85 in
Maximum Wire Size
12 AWG
Length
2.62 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.85 in, Grade General Use, IP Rating IP65, IP66, IP67, Midget Locking No, Shrouded No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.