Locking Plug, Industrial, 50 A
Mfr # CS6365C
Zoro # G821828095
product price: $108.99
/eaSold in multiples of 10 for $1,089.90
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6365C
Zoro #
G821828095
UPC #
785007442526
Country of Origin
Mexico
Description
Locking Plug, Current Rating 50 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Resistance Properties Corrosion Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.68 in, Grade Federal Specification, Grounding Grounded, Market Industrial, Midget Locking No, Shrouded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.