Zoro Homepage

Locking Plug, L14-30P, 30 A, 125/250V AC, 2 Pole, Screw Terminals, Black, White

  • Mfr # L1430P

  • Zoro # G416332730


product price: $62.19
/ea

Key Features

Resistance Properties
Corrosion Resistant, Impact Resistant
IP Rating
IP20
For Maximum Cable Diameter
1.15 in
Housing Material
Nylon
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1430P
Zoro #
G416332730
UPC #
785007143041
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.225 in
Maximum Wire Size
8 AWG
Body Length
2.57 in
Minimum Wire Size
18 AWG
Overall Length
3.75 in
Outside Diameter
2.2 in

Details

Resistance Properties
Corrosion Resistant, Impact Resistant
IP Rating
IP20
Housing Material
Nylon
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Number of Poles
2
Blade Material
Brass
Item
Locking Plug
Number of Blades
3
Housing Color
Black, White
Current Rating
30 A
NEMA Plug Configuration
L14-30P
Grounding
Grounded
Grade
Federal Specification
Wire Connection Type
Screw Terminals
Voltage Rating
125/250V AC
Midget Locking
No
UL 94 Flammability Rating
V-2
Market
Industrial
Compatible with Series
Turnlok
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock
For Environment
Industrial

Description

Locking Plug, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L14-30P, Number of Blades 3, Number of Poles 2, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, IP Rating IP20, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products