Zoro Homepage

Locking Plug, L16-30P, 30 A, 480V AC, Three Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # L1630P

  • Zoro # G716332706


product price: $61.19
/ea

Key Features

For Maximum Cable Diameter
1.15 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Number of Poles
2
Grade
Federal Specification
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1630P
Zoro #
G716332706
UPC #
785007163049
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.225 in
Minimum Wire Size
18 AWG
Overall Length
3.75 in
Maximum Wire Size
8 AWG
Outside Diameter
2.2 in
Body Length
2.57 in

Details

Resistance Properties
Corrosion Resistant, Impact Resistant
Number of Poles
2
Grade
Federal Specification
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Current Rating
30 A
Number of Blades
3
Blade Material
Brass
Item
Locking Plug
NEMA Plug Configuration
L16-30P
IP Rating
IP20
Voltage Rating
480V AC
Grounding
Grounded
Housing Material
Nylon
Wire Connection Type
Screw Terminals
Housing Color
Black, White
Phase
Three
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Midget Locking
No
UL 94 Flammability Rating
V-2
For Environment
Industrial
Compatible with Series
Turnlok
Minimum Operating Temperature
-40 Degrees C

Description

Locking Plug, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L16-30P, Number of Blades 3, Number of Poles 2, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, IP Rating IP20, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products