Outlet Boxes/Covers/Accessories
Mfr # TPCATV2-I
Zoro # G316263356
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Number of Gangs
1
Material
Steel
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPCATV2-I
Zoro #
G316263356
UPC #
-
Country of Origin
Mexico
Details
Number of Gangs
1
Material
Steel
Color
Ivory
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.