Zoro Homepage

Pigtail Connector, White, 15/20 A

  • Mfr # PTRA6-STR

  • Zoro # G816555982


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Standards
CSA C22.2 No. 144, CSA C22.2 No. 42, cULus Listed File Number E42190 and E140596, Federal Specification WC596, NEMA WD-1 and WD-6, UL 498, UL 943
For Use With
PlugTail Receptacles Only
Voltage Rating
125V AC
Current Rating
20 A
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRA6-STR
Zoro #
G816555982
UPC #
785007044546
Country of Origin
China

Dimensions

Lead Length
6 in
Wire Size
12 AWG

Details

Standards
CSA C22.2 No. 144, CSA C22.2 No. 42, cULus Listed File Number E42190 and E140596, Federal Specification WC596, NEMA WD-1 and WD-6, UL 498, UL 943
For Use With
PlugTail Receptacles Only
Voltage Rating
125V AC
Current Rating
20 A
Minimum Operating Temperature
-35 Degrees C
Connector Type
Pigtail
Color
White
Application
Commercial
Module Type
Receptacle
Conductor Type
THHN
Wire Type
Stranded
Maximum Operating Temperature
66 Degrees C
Housing Material
Polycarbonate
Number of Wires
3
Market
Commercial
Item
Pigtail Connector
Number of Poles
2

Description

Pigtail Connector, Connector Type Pigtail, Current Rating 20 A, For Use With PlugTail Receptacles Only, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Size 12 AWG, Wire Type Stranded, Color White, Conductor Type THHN, Module Type Receptacle, Standards CSA C22.2 No. 144, CSA C22.2 No. 42, cULus Listed File Number E42190 and E140596, Federal Specification WC596, NEMA WD-1 and WD-6, UL 498, UL 943, Application Commercial, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.