Pin and Sleeve Connector, 60 A, 240V AC, Three Phase, 3 Pole, Style 2 Grounding

  • Mfr # PS460R9W

  • Zoro # G716332683


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Grounding Style
Style 2
Wire Connection Type
Screw Terminals
Housing Color
Gray
Current Rating
60 A
Standards
CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS460R9W
Zoro #
G716332683
UPC #
785007617030
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Overall Length
6.6 in
Outside Diameter
5 in

Details

Grounding Style
Style 2
Wire Connection Type
Screw Terminals
Housing Color
Gray
Current Rating
60 A
Standards
CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2
IP Rating
IP67
Number of Wires
4
Item
Pin and Sleeve Connector
Voltage Rating
240V AC
Number of Poles
3
Connection Orientation
Straight
Phase
Three
Resistance Properties
Corrosion Resistant, Impact Resistant
For Environment
Industrial
Housing Material
Nylon
Market
Industrial
Contact Material
Brass
Shrouded
Yes
Minimum Operating Temperature
-50 Degrees C
UL 94 Flammability Rating
HB
Maximum Operating Temperature
80 Degrees C
Grounding
Grounded

Description

Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 2, Housing Color Gray, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 240V AC, Connection Orientation Straight, Grounding Grounded, Housing Material Nylon, Market Industrial, Maximum Wire Size 2 AWG, Overall Length 6.6 in, Shrouded Yes, Standards CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.