Pin And Sleeve Plugs, 30 A, 480V AC, Three Phase, 3 Pole, Style 2 Grounding, Red

  • Mfr # PS430P7W

  • Zoro # G016332734


product price: $292.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS430P7W
Zoro #
G016332734
UPC #
785007430462
Country of Origin
United States

Dimensions

Overall Length
4.5 in
Outside Diameter
4.3 in

Details

Item
Pin And Sleeve Plugs
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Standards
CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2
Resistance Properties
Corrosion Resistant
Grounding Style
Style 2
Features
Provides Watertight Seal when Connected
Minimum Operating Temperature
-50 Degrees C
Maximum Operating Temperature
80 Degrees C
Pin Material
Brass
UL 94 Flammability Rating
HB
Number of Pins
4
Market
Industrial
Grounding
Grounded
Horsepower Rating
15 hp
For Environment
Food and Beverage
Housing Material
Nylon

Description

Pin And Sleeve Plugs, Current Rating 30 A, Horsepower Rating 15 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Connection Orientation Straight, Grounding Grounded, Grounding Style Style 2, Housing Material Nylon, Outside Diameter 4.3 in, Resistance Properties Corrosion Resistant, Standards CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products