Plug/Connector/Adapter Accessories
- Mfr # ML314
- Zoro # G222984093
product price:Â
$
8.79
/ea
Key Features
Type
Polarized
Standards
UL 498
Number of Wires
3
Number of Poles
3
Voltage Rating
125V AC, 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML314
- Zoro #
- G222984093
- UPC #
- -
- Country of Origin
- Mexico
- Type
- Polarized
- Standards
- UL 498
- Number of Wires
- 3
- Number of Poles
- 3
- Voltage Rating
- 125V AC, 250V AC
- Color
- Black (Face), Gray (Flange)
Description
125/250 VAC, 15 A, NEMA ML-3R, 3-Pole, 3-Wire, Black Face/Gray Flange, Non-Grounding, Polarized, Locking Device Flanged Outlet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.